{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, brown | Nut brown | |
| Colour | brown | |
| Internal dimension width | 250 mm | |
| Internal dimension height | 130 mm | |
| Internal dimension depth | 30 mm | |
| Suitable for | caliper | |
| Number | 3 | |
| Material of inlay | Foam | |
| Number of catches | 2 | |
| Type of product | Wallet | |
| Fittings | Carrying handle | |
| Closure | tension latch | |
| External dimension width | 266 mm | |
| External dimension height | 146 mm | |
| External dimension depth | 36 mm | |
| Material | wood |
| Article number | 419200 3 | |
| EAN / GTIN | 2050001036629 | |
| Manufacturer number | 419200 3 | |
| Manufacturer/responsible person | Elmar Dreher GmbH, Untere Hauptstraße 27-29, 78604 Rietheim-Weilheim, Germany, www.dreher-gmbh.com |