{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Measurement technology | digital | |
| Reading | 0.01 mm | |
| Max. measuring range | 200 mm | |
| Min. measuring range | 0 mm | |
| Bridge length | 100 mm | |
| Cross-section measuring beam | 16x4 mm | |
| Interface | MAHR i-wi-Funksystem | |
| IP index of protection | IP67 | |
| Measured value saving | MAHR reference-lock system | |
| Material | stainless steel (INOX) | |
| Hardened | yes | |
| Standard | ISO 13385 | |
| Number of batteries contained | 1 pcs. | |
| Type of battery | lithium (Li) | |
| Operating time | 26,000 h | |
| International size | button cell (CR2032) | |
| Rechargeable | no | |
| Packaging | box | |
| Power supply | battery-powered | |
| Measuring face | precision lapped | |
| Measurement deviation E MPE | 0.03 mm | |
| Reading | 0.0005 in | |
| Diameter of needle hole probe | 1.5 mm | |
| Length of needle hole probe | 5 mm | |
| Measurement method of the measuring instrument | electro-magnetic inductive procedure | |
| Preset function | yes | |
| Reversible reading | yes | |
| Digit height LCD display | 11 mm | |
| Operating time | 26,000 h | |
| Index of protection / protection class | IP degree of protection | |
| Type of product | depth gauge | |
| Content | single part | |
| Can be calibrated | yes | |
| Can be recalibrated | yes |
| Article number | 418703 200 | |
| EAN / GTIN | 4059192058364 | |
| Manufacturer number | 4126754 | |
| Manufacturer/responsible person | MAHR GmbH, Carl-Mahr-Straße 1, 37073 Göttingen, Germany, www.mahr.de |