Dolly for sheet material

Article no.: 4155
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4155
EAN / GTIN 4017976041551
Manufacturer number 4155
L-Number L90080 1348
Manufacturer/responsible person Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de

Description

Version:

mounted

Description:

Steel-welded construction, powder coated blue RAL 5007. Jaw surface with felt coating. Wheels with solid rubber tyres, hubs with roller bearings. Secure clamping by the weight of the load on the clamping construction. Maximal clamping width: 0-60 mm.

Feature:

  • Total load capacity (kg): 250
  • Blade width (mm): 60
  • Blade depth (mm): 300
  • Total length (mm): 300
  • Total width (mm): 284
  • Total height (mm): 305
  • Tyres: Solid rubber
  • Wheel size (mm): 260 x 56

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability