{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| RAL colour | RAL 5007 | |
| Colour, blue | Brillant blue | |
| Colour | blue | |
| With push handle | yes | |
| External diameter of wheel/castor | 250 mm | |
| Width of wheel/castor | 60 mm | |
| Material of wheel/castor | Solid rubber | |
| Type of product | hand platform trolley | |
| Coating | powder-coated | |
| Material | steel | |
| Design version | steel hollow section construction | |
| Max. load capacity | 300 | |
| Overall width | 691 mm | |
| Overall depth | 1,476 mm | |
| Overall height | 730 mm | |
| Mobile | yes |
| Article number | 4107V | |
| EAN / GTIN | 4017976741079 | |
| Manufacturer number | 4107V | |
| L-Number | L90080 1289 | |
| Manufacturer/responsible person | Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de |