• Dear customers, due to maintenance work, the eShop will be unavailable on Saturday, May 13 from 07:00 a.m. till 03:00 p.m. (CET). We apologize for any inconvenience.

Hand cart

Article no.: 4101V
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4101V
EAN / GTIN 4017976741017
Manufacturer number 4101V
L-Number L90070 188
Manufacturer/responsible person Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de

Description

Version:

disassembled

Description:

Light hand cart with plastic tray. Tubular steel and steel section construction, powder coated blue RAL 5007. Shaft with 1 handle. Optionally wheels with solid rubber or pneumatic tyres, hubs with roller bearings. Plastic tray, red, contents 90 litres. Flat packed for easy self assembly. L x W x H = 715 x 420 x 320 mm.

Feature:

  • Total load capacity (kg): 200
  • Length of usable platform (mm): 632
  • Width of usable platform (mm): 332
  • Total length (mm): 1401
  • Total width (mm): 581
  • Total height (mm): 777
  • Tyres: Solid rubber
  • Wheel size (mm): 260 x 56

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart