Combination spanner OPEN BOX SW 1 3/16″ L.332mm

Article no.: 40485454
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Typ Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version offset
Projection height 15 mm
Manufacturing process drop forged
Type of product spanner
Material chromium alloy steel
Surface chrome-plated; hardened
Standard DIN 3113; ISO 7738
Overall length 332 mm
Set no
Output drive for hexagon head screws; for hexagon head screws

Identification & Classification

Article number 40485454
EAN / GTIN 4018754157235
Manufacturer number 40485454
L-Number L60010 2683
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

  • High-quality combination spanner OPEN BOX, imperial, ring and jaw side angled at 15°, length 332 mm, DIN 3113 Form A / ISO 7738 Form A, chrome-alloy steel, chrome-plated, 40485454.
Features:
  • inch, equal Jaw widths
  • Jaw position 15°.
  • Ring with double hexagon and AS-Drive profile
  • Ring side cranked by 15
  • Reinforced connection between jaw and shaft
  • Stable, slim and lightweight construction
  • High bending strength due to double T-profile
  • pleasant, non-slip feel thanks to the STAHLWILLE round finish
  • drop-forged, hardened and cooled in an oil bath
  • Chrome Alloy Steel, chrome-plated

Feature:

  • a1: 8.9 mm
  • a2: 16.5 mm
  • Alloy: Chrome-Alloy-Steel, chrome-plated
  • d: 43.2 mm
  • DIN: DIN 3113 Form A
  • Length mm (L): 332 mm
  • Jaw position: 15°
  • Weight: 398g
  • Width across flats [inch]: 1 3/16 ″
  • Width across flats 1 [inch]: 1 3/16 ″
  • Width across flats 2 [inch]: 1 3/16 ″
  • Width mm (b): 66 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart