{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium | |
suitable battery - supplier / battery type / voltage | CR2477 | |
Battery capacity | 1 Ah | |
Battery voltage | 3 V | |
Type of product | Cordless |
Article number |
404310 PACK
Copy |
|
EAN / GTIN |
7640125690620
Copy |
|
Manufacturer/responsible person | Studenroth Präzisionstechnik GmbH., Konrad-Zuse-Ring 22, 61137 SCHÖNECK-KILIANSTÄDTEN, Germany, www.studenroth.com |