{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | HCT | |
| Standard | Manufacturer’s standard | |
| Measuring range | 12.5 mm | |
| Reversible reading | 0.001 mm | |
| Reversible reading | mm / inch | |
| Error limit | 0.003 mm | |
| Interface | Digimatic interface; USB interface; Bluetooth® interface | |
| IP Index of Protection | IP 54 | |
| Gauging force | 0.65 – 0.9 N | |
| Clamping shank ⌀ h6 | 8 mm | |
| Measurement technology | digital | |
| Body ⌀ | 59.5 mm | |
| Thickness of housing | 32.9 mm | |
| Test certificate | Manufacturer’s test certificate | |
| Wireless application | HID (Human Interface Device); Manufacturer’s software; HCT Mobile App | |
| Power supply | Battery-powered | |
| Number of batteries contained | 1 | |
| Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
| Type of product | dial gauge |
| Article number | 404302 12,5 | |
| EAN / GTIN | 7640125698923 | |
| Manufacturer/responsible person | Studenroth Präzisionstechnik GmbH., Konrad-Zuse-Ring 22, 61137 Schöneck-Kilianstädten, Germany, www.studenroth.com |