{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Quality and test seal | none | |
| ESD protected area (EPA) | no | |
| Colour | red; black | |
| Shape of jaws | flat | |
| Length of jaws | 8 mm | |
| Width of jaws | 48 mm | |
| Type of jaws | smooth | |
| Type of joint | box joint | |
| Content | single part | |
| Type of product | flat-nose pliers/ round-nose pliers | |
| Material | steel | |
| Surface | burnished | |
| Manufacturing processes | hardened | |
| Standard | DIN ISO 5745 | |
| Overall length | 160 mm | |
| Total weight | 80 g |
| Article number | 401 | |
| EAN / GTIN | 3148511750001 | |
| Manufacturer number | 401 | |
| L-Number | L60130 2672 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |