{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | BO SPG6 | |
| Manufacturer’s designation | Werkzeughalter BO SPG6 10 M10 | |
| Type of product | tool holders | |
| Suitable for | Workbenches | |
| For tool shanks | 0 | |
| Width | 10 mm | |
| Material | stone |
| Article number | 4007220442012 | |
| EAN / GTIN | 4007220442012 | |
| Manufacturer number | 80810013 | |
| Manufacturer/responsible person | August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 Marienheide, Germany, www.pferd.com |