Diamond dresser dia. 6x81 mm 0.2 carat for profiling and dressing mounted points

Article no.: 4007220103494
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hand dresser

Identification & Classification

Article number 4007220103494
EAN / GTIN 4007220103494
Manufacturer number 33301000
L-Number L51090 52
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

Long-life diamond dresser with large single grit diamond for profiling and dressing mounted points, grinding discs and Poliflex grinding points. Using this diamond dresser, blunt abrasive grain and metal particles can be removed from the grinding tool, and the required grinding wheel shapes can be produced.

Feature:

  • Carats: 0.2 ct
  • Length, metric: 81 mm
  • Height: 6 mm

Application:

  • Recommendations for use: Protect the diamond dresser from impacts and impact-type loads. When clamping in devices, clamp deeply and tighten. Insert at an angle of 5 to 15 degrees, just below the mounted point or disc centre.
  • Applications: Sharpening
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Abrasive materials
    • Materials that can be worked: Abrasive materials

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart