Universal chamfer file (UKF) incl. file 110 mm for work on edges, deburring, chamfering

Article no.: 4007220016008
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Engineer's file

Identification & Classification

Article number 4007220016008
EAN / GTIN 4007220016008
Manufacturer number 13217110
L-Number L51060 336
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

Rectangular file in a special plastic holder, angled cut on two sides. Ideal for easy and fast repair and for deburring on the guide rails of chain saws. Regular maintenance extends the service life of the guide rail and saw chain. Increases cutting precision and safety.

Feature:

  • PFERD type: UKF
  • Cut: 2
  • Length, metric: 110 mm

Advantage:

  • The special holder enables easy tool control and exact, right-angled positioning of the chamfer file on the guide rail.
  • Also excellent for sharpening ski edges.

Application:

  • Applications: Deburring; Working on edges
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Aluminium
    • Grey/nodular cast iron (GG/GJL, GGG/GJS)
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Materials that can be worked: Aluminium; Grey/nodular cast iron (GG/GJL, GGG/GJS); Steels up to 1,200 N/mm² (< 38 HRC)

Supplied with:

  • The Universal chamfer file is supplied together with a file blade.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart