Combination spanner SW 24mm L.215mm

Article no.: 40040240
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material special steel / special alloy
Overall length L 215 mm
Standard DIN 894
Width across flats, for hexagon head screws 24 mm
Type of product spanner
Surface bright finish
Set no
Drive handle
Output drive for hexagon head screws

Identification & Classification

Article number 40040240
EAN / GTIN 4018754018307
Manufacturer number 40040240
L-Number L60010 3363
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

Characteristics:
  • Special steel, steel grey
  • DIN 894 up to 85 mm

Feature:

  • a: 8.9 mm
  • Length mm (L): 215 mm
  • Weight: 147g
  • Width across flats [mm]: 24 mm
  • Width across flats 1 [mm]: 24 mm
  • Width mm (b): 50 mm

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart