Extra-long combination wrench, 50 mm

Article no.: 40.50LA
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation Ring-Maulschluessel 40 extra lang 50 mm
Version straight
Width across flats, for hexagon head screws 50 mm
Width across flats, for external bi-hex screws 50 mm
Type of product spanner
Material chromium vanadium steel
Surface chrome-plated
Overall length 732 mm
Drive handle
Output drive for hexagon head screws; for external bi-hex screws

Identification & Classification

Article number 40.50LA
EAN / GTIN 3148516623386
Manufacturer number 40.50LA
L-Number L60130 1097
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

  • Extra long open-ended ring spanner for transmitting large torques with minimum effort
  • Head with OGV® twelve-sided profile for powerful, gentle tightening of nuts
  • Ring head bevelled at 15°
  • Fork head bevelled at 15°
  • Chrome-plated, satin finish

Feature:

  • A [mm]: 50
  • B x B1 [mm]: 65.0 x 45.2
  • E [mm]: 13.1
  • E1 [mm]: 17.0
  • L [mm]: 732
  • [g]: 3500

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart