Hub puller with crossbar, impact/shock model, for bolt circles up to 225 mm diameter, 5 jaws

Article no.: 40-5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 40-5
EAN / GTIN 4021176014956
Manufacturer number 40-5
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com

Description

Description:

  • The hub puller with the crossbar is used for pulling hubs from trucks. The spindle runs in a threaded bushing that is axially movable, in case impacts on the spindle head are necessary to loosen the hub. The freely movable T-handle on the spindle head ensures manual tightening of the spindle in tight spaces.
  • Preservation of wheel bolt threads by consistently flat-lying nut pockets
  • Integrated, free-moving T-handle ensures manual spindle drive in tight spaces

Feature:

  • Material: tool steel
  • Total width [mm]: 260 mm
  • Total width [inch]: 10 1/4
  • Total depth [mm]: 260 mm
  • Total depth [inch]: 10 1/4
  • Total height [mm]: 265 mm
  • Total height [inch]: 10 7/16
  • Width across flats [mm]: 27 mm
  • Thread dimension: M8
  • Clamping depth, external puller [mm]: 150 mm
  • Clamping depth external puller [inch]: 5 7/8
  • Reversible puller hooks: No
  • Quick adjustment available: No
  • Clamping bracket: No
  • Spare parts available: Yes
  • Diameter of bolt circle [mm]: 225 mm
  • Number of arms: 5
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart