{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Material | steel | |
| Surface | burnished; polished | |
| Overall length L | 150 mm | |
| Quality and test seal | none | |
| Characteristics | cutting function | |
| Total weight | 145 g | |
| Type of pliers | special side cutter | |
| Shape of jaws | flat | |
| Position of jaws | angled | |
| Squares, angled | 75 degrees | |
| Type of jaws | smooth | |
| Suitable for | plastic | |
| Type of joint | box joint | |
| With return spring | yes | |
| ESD protected area (EPA) | no | |
| Colour | red; black | |
| Content | single part | |
| Type of product | side cutter |
| Article number | 396 | |
| EAN / GTIN | 3148511728017 | |
| Manufacturer number | 396 | |
| L-Number | L60130 3809 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |