Electro permanent magnetic system, Type: 370

Article no.: 381950 370
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
17 pieces in stock 17 pieces available in 5-10 working days
Hazardous goods article

Express delivery is not possible for hazardous goods articles.

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cable length 3 m
Manufacturer’s designation Elektro Permanent-Magnetsystem, Typ: 370
Power supply mains-powered
Length 370 mm
Width 390 mm
Height H 70 mm
Number of poles 5
Pole pitch 48 mm
Size of thread M16
Type of product magnetic clamping chuck
Clamping type magnet
With thread yes
Holding force max. 160 kN
Weight 72 kg
Content set

Identification & Classification

Article number 381950 370
EAN / GTIN 4069515052139
Manufacturer number 381950 370
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Robust thanks to monoblock design.
  • Two clamping edges for securely clamping tools on the machine.
  • Total safety – workpieces remain clamped even in the event of a power cut.
  • Parallel pole distribution P 60 mm (48 steel/12 epoxy resin).
  • Waterproof design.
  • Very strong, uniform magnetic field across the entire surface.
  • No heating of the clamping device.
  • No power is consumed during the machining process.
  • With 18H6 M16 holes at 200 mm pitch for zero-point clamping systems.
  • With holes for attaching the surface-mounted pole strips.

Advantage:

  • Vibration-free machining protects the tool and the machine.
  • Five-axis machining without interference contours.
  • Significant reduction in set-up times.
  • Quick and precise plane-parallel milling.
  • Uniform clamping force over the entire clamping area.
  • Low height.
  • Very high holding forces.
  • Workpieces can be positioned quickly and easily.

Application:

For use in mould-making, tool-making and machine tool building.

Supplied with:

4 eccentric workpiece stops with M10 screws, cable connection with removable heavy-duty machine plug with 3 m cable in protective metal hose, including controller.

Optional extras:

Surface-mounted pole strip No. 381960 390.

Warning:

Intended use
  • A magnetic clamping plate is used to clamp ferromagnetic workpieces on machine tools.
  • Only the compatible control unit must be used for magnetisation and demagnetisation.
  • The control unit is used to magnetise and demagnetise electro-permanent magnetic clamping plates.
  • As a result, all types of ferromagnetic workpieces can be clamped.
  • The workpiece must make contact with at least 3 poles of the clamping device, half of which must be south poles and half north poles.
  • Only clamp ferromagnetic workpieces (austenitic stainless steels are not suitable due to Km of 0).
  • Only use in a dry indoor environment.

Reasonably foreseeable misuse
  • Any use that goes beyond or deviates from the intended use is deemed to be improper.
  • The control unit must not be operated at a voltage other than that specified on the type plate.
  • Do not make any unauthorised modifications to the device.
  • Do not use a damaged control cable for the magnetic clamping plate.
  • Do not carry out any machining operations that are not recommended or approved.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart