Jaws (single) for hub puller

Article no.: 38-1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 38-1
EAN / GTIN 4021176014468
Manufacturer number 38-1
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com

Description

Description:

  • The pull hook for the hub puller of series 38 is hung on the crossbar. The pull hooks are used for pulling wheel hubs on trucks.
  • Through the movable jaws gliding on the crossbar, eccentric components can also be removed.

Feature:

  • Material: tool steel
  • Clamping depth, external puller [mm]: 105 mm
  • Clamping depth external puller [inch]: 4 1/8
  • Hook root thickness at the tip (claw thickness K) [mm]: 16 mm
  • Hook root thickness at the tip (claw thickness K) [inch]: 5/8
  • Hook base width (claw width J) [mm]: 67,5 mm
  • Hook base width (claw width J) [inch]: 2 11/16
  • Total hook root depth (total claw depth H) [mm]: 48,5 mm
  • Total hook root depth (total claw depth H) [inch]: 1 15/16
  • Total thickness of claws (L+1mm) [mm]: (distance of claws to base): 21 mm
  • Total thickness of claws (L+1mm) [inch]: (distance of claws to base): 13/16
  • Total length [mm]: 150 mm
  • Total length [inch]: 5 7/8
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart