Roller chain

Article no.: 376723
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 376723
EAN / GTIN 4020772376727
Manufacturer number 376723
L-Number L30130 739
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de

Description

Description:

Roller chain, single roller chain DIN 8187. ISO R 606 B,
ST 37-2.
Surface: bright iron.

Feature:

  • Size: 24
  • Nominal size: 1000
  • L: 1028
  • B2: 54
  • B3: 38
  • N: 33
  • P: 38.100
  • max. achievable
    Clamping force: 120 kN
  • Weight: 7050 g

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability