Stud bolt, Thread M × length L: M6X32

Article no.: 375380 M6X32
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
163 pieces in stock 163 pieces available in 3-4 working days

Select article variation and quantity

Thread M × length L Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6379
Thread M6×32
Length a 23 mm
Length b 16 mm
Type of product Screw

Identification & Classification

Article number 375380 M6X32
EAN / GTIN 4020772084776
Manufacturer number 84772
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de

Description

Version:

Rolled thread.

Application:

For individual combination of T-bolts in conjunction with T-nuts and tenons No. 375315 − 375330, nuts No. 375385 − 378395 and plain washers No. 375340 − 375360.

Standard:

DIN 6379

Material:

Heat−treated steel
Strength class:
  • M6 − M12 = 10.9
  • M14 − M30 = 8.8

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart