Wedge block “Herkules”, highest support height: 63mm

Article no.: 374900 63
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
29 pieces in stock 29 pieces available in 3-4 working days

Select article variation and quantity

highest support height (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6460
highest support height 63 mm
lowest support height 50 mm
Height adjustment per spindle rotation 0.86 mm
Load capacity 40 kN
Footprint length 63 mm
Footprint width 63 mm
Type of product Wedge

Identification & Classification

Article number 374900 63
EAN / GTIN 4020772072773
Manufacturer number 72777
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de

Description

Version:

Very rigid design; spheroidal graphite cast iron and hardened steel. The ground wedge surfaces provide for precision and even height adjustment with an accuracy better than 0.1mm. Either the knurled screw or a hexagon socket wrench can be used for height adjustment. The double action results in a long stroke and precise vertical movement without lateral displacement.

Application:

Particularly for working with heavy cast or forged parts on large machine tools after marking-out.

Supplied with:

Interchangeable ball jack pad No. 375000.

Note:

Flat component support face with centring hole ⌀ 12 mm for jack pads No. 375000375030.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart