Sealing cord

Article no.: 374512
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour black
Width 4 mm
Length 10 m
Type of product sealing cord
Content single part

Identification & Classification

Article number 374512
EAN / GTIN 4020772374518
Manufacturer number 374512
L-Number L30130 511
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de

Description

Description:

Sealing cord,

Feature:

  • Version: S
  • Colour
    black
    : Yes
  • Colour
    grey
    : -
  • Ø: 4 mm
  • Length: 10 m
  • Material
    EPDM
    : Yes
  • Material
    NBR
    : -
  • Weight: 320 g

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart