Screw jack with magnetic base 62 mm

Article no.: 373550 62
plus VAT at the current rate Prices plus delivery costs
on request
In stock
56 pieces in stock

Product details

Technical Data

Type 6400
highest support height 62 mm
lowest support height 52 mm
Head ⌀ 50 mm
Lower part ⌀ 50 mm
for clamp with slot width 14 mm - 22 mm
Load capacity 30 kN
Type of product Screw jack

Identification numbers & Classifications

Article number 373550 62
EAN / GTIN 4020772075804
Manufacturer number 75804

Description

Version:

Self-locking trapezoidal thread spindle with end stop.
The permanent magnet in the base of the screw jack ensures simple, lasting and precise positioning of the workpiece on vertical faces.

Note:

With centring hole ⌀ 12 mm for jack pads No. 375000 - 375010.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart