{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | piccolo | |
| Manufacturer’s designation | Kompaktspanner Piccolo | |
| Min. reach A | 54 mm | |
| Max. reach A | 54 mm | |
| Type of product | compact clamp | |
| Length of base body L3 | 73 mm | |
| Width of base body B3 | 32 mm | |
| Height of base body H3 | 62.5 mm | |
| Min. clamping range D3 min | -15 mm | |
| Max. clamping range D3 max | 58 mm | |
| Max. torque | 30 Nm | |
| Max. clamping force F | 6.5 kN | |
| Content | single part |
| Article number | 370170 54 | |
| EAN / GTIN | 4045197312891 | |
| Manufacturer number | 07-021 | |
| Manufacturer/responsible person | KOPAL, Chemin des Boeufs 3-5, 95540 Mery-Sur-Oise, France, www.kopal.eu |