{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of product | self-aligning pads | |
| External diameter D | 13 mm | |
| Diameter of threaded socket D3 | 7.2 mm | |
| Support surface | serrated | |
| Length of thread L2 | 8 mm | |
| Length of head L1 | 13 mm | |
| Load capacity max. | 10 kN | |
| Thread M | M8 | |
| Thread type | external thread | |
| Material of self-aligning pad | quenched and tempered steel. |
| Article number | 370057 M8 | |
| EAN / GTIN | 2050001878755 | |
| Manufacturer number | K0282.908 | |
| Manufacturer/responsible person | Heinrich Kipp Werk GmbH & Co. KG, Heubergstraße 2, 72172 Sulz am Neckar, Germany, www.kippwerk.de |