{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | Spannexzenter | |
| Thread M | M8 | |
| Type of product | side clamps | |
| Max. clamping force F | 5.2 kN | |
| With screw / thread | yes | |
| Material | heat-treatable steel | |
| Content | single part |
| Article number | 370052 M8 | |
| EAN / GTIN | 4059245559695 | |
| Manufacturer number | K1694.08 | |
| Manufacturer/responsible person | Heinrich Kipp Werk GmbH & Co. KG, Heubergstraße 2, 72172 Sulz am Neckar, Germany, www.kippwerk.de |