Manual vice for drilling machines, Jaw width A: 60mm

Article no.: 365035 60
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
156 pieces in stock 156 pieces available in 3-4 working days

Select article variation and quantity

Jaw width A (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width A 60 mm
Clamping range b 79 mm
Jaw height C 25 mm
Base body length a 169 mm
Base body width B 115 mm
Overall height c 55 mm
Clamping slot spacing 90 mm
Clamping slot width 13 mm
maximum overall length L4 271 mm
Weight 3.2 kg
Colour code for suitable accessories BM vice, blue
Type of product Drilling machine vice

Identification & Classification

Article number 365035 60
EAN / GTIN 4045197770677
Manufacturer number 365035 60
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Sturdy design with strong spindle.
  • Jaws through hardened and ground.
  • Precise clamping due to long flat guide.
  • One jaw with horizontal and vertical prismatic profiles for round material, one jaw smooth.
  • Both jaws are stepped at the top to clamp flat parts.

Application:

For clamping components on drilling machines.

Material:

Body and movable jaw made of special cast iron.

Accuracy:

Within 0.10 mm.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart