Grinding and inspection vice with quick adjustment 70 mm

Article no.: 363240 70
plus VAT at the current rate Prices plus delivery costs
on request
In stock
72 pieces in stock

Product details

Technical Data

Jaw width A 70 mm
maximum clamping range b 80 mm
Jaw height C 30 mm
Overall length a 160 mm
Overall width B 70 mm
Base body height G 32 mm
Weight 3 kg
Type of product Checking vice

Identification numbers & Classifications

Article number 363240 70
EAN / GTIN 4067263239543

Description

Version:

Ground Vee grooves.
All-steel, through hardened and precision ground all round for 4-face machining.
With quick adjustment (no spindle).

Application:

For machining and inspection true to gauge.

Accuracy:

Within 0.005 mm / 100 mm.

Supplied with:

Including sturdy case.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart