Carrier jaw fixed, for type: 125

Article no.: 361331 125
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
5 pieces in stock 5 pieces available in 3-4 working days

Select article variation and quantity

for type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for type 125
Jaw width b 104 mm
c 24 mm
Jaw height h 20 mm
Jaw length l 189 mm
suitable for colour code Titan2/TitanSense; LCV125G
Type of product Vice jaws

Identification & Classification

Article number 361331 125
EAN / GTIN 4250364402422
Manufacturer number 6921734005842
Manufacturer/responsible person ALLMATIC-Jakob Spannsysteme GmbH, Jägermühle 10, 87647 UNTERTHINGAU, Germany, www.allmatic.de

Description

Application:

The carrier jaw allows mounting of wedges and various different gripp inserts. Wedges, gripp inserts and gripp sets can be screwed into a variety of hole patterns for secure clamping of various workpiece geometries.

Suitable for:

Titan 2 No. 361302.

Note:

Wedge mountings + accessories No. 361341361352, gripp inserts No. 361238361250.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart