{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Jaw width | 96 mm | |
| Jaw height | 55 mm | |
| Jaw length | 62.5 mm | |
| For vice width | 64 mm | |
| Clamping face | smooth | |
| Suitable for interchangeable inserts | no | |
| With rib | yes | |
| With groove | yes | |
| Function | fixed | |
| Type of fastening | screwing | |
| Content | 1 pcs. | |
| Type of product | non-specific clamping jaws | |
| Material | steel | |
| Surface | burnished | |
| Content | pieces |
| Article number | 361217 64 | |
| EAN / GTIN | 4250364402316 | |
| Manufacturer number | 6921884034031 | |
| Manufacturer/responsible person | ALLMATIC-Jakob Spannsysteme GmbH, Jägermühle 10, 87647 Unterthingau, Germany, www.allmatic.de |