Carrier jaw, Uni-Gripp set, for T-Rex fixed, for type: 125

Article no.: 361208 125
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
5 pieces in stock 5 pieces available in 5-10 working days

Select article variation and quantity

for type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for type 125
Jaw width b 165 mm
c 14 mm
c1 20 mm
Jaw height h 20 mm
Jaw length l 61 mm
Clamping range maximum round 160 mm
Clamping range minimum round 100 mm
Clamping range maximum square 152 mm
Clamping range minimum square 0 mm
suitable for colour code T-Rex
Type of product Vice jaws

Identification & Classification

Article number 361208 125
EAN / GTIN 4250364401937
Manufacturer number 6921884005242
Manufacturer/responsible person ALLMATIC-Jakob Spannsysteme GmbH, Jägermühle 10, 87647 UNTERTHINGAU, Germany, www.allmatic.de

Description

Application:

Carrier jaws for holding the universal Gripp set No. 361345 size 125. Mobile pivoted jaws compensate non-parallel clamping faces. Gripp inserts can be screwed into a variety of hole patterns, for secure clamping of various geometries.

Suitable for:

Fixed jaws for T-Rex No. 361202.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart