Carrier jaw for gripp inserts, for T-Rex / Centro Gripp pivoting, for type: 125

Article no.: 361207 125
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
8 pieces in stock 8 pieces available in 3-4 working days

Select article variation and quantity

for type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for type 125
Jaw width b 165 mm
c 12 mm
c1 43.5 mm
Jaw height h 16 mm
Jaw length l 79 mm
Clamping range maximum round 226 / 250 mm
Clamping range minimum round 80 / 80 mm
Clamping range maximum square 185 / 247 mm
Clamping range minimum square 26 / 27 mm
suitable for colour code T-Rex; Centro Gripp
Type of product Vice jaws

Identification & Classification

Article number 361207 125
EAN / GTIN 4250364401678
Manufacturer number 6921884072042
Manufacturer/responsible person ALLMATIC-Jakob Spannsysteme GmbH, Jägermühle 10, 87647 UNTERTHINGAU, Germany, www.allmatic.de

Description

Application:

Carrier jaws for standard gripp inserts No. 361238; 361240; 361245; 361250 (not suitable for universal gripp set No. 361345 size 125 and No. 361350 size 125). Mobile pivoted jaws compensate non-parallel clamping faces. Gripp inserts can be screwed into a variety of hole patterns, for secure clamping of various geometries.

Suitable for:

Movable jaws for T-Rex No. 361202 and Centro Gripp No. 361180.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart