Gripp insert, Type: 7

Article no.: 361160 7
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
83 pieces in stock 83 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version round
Height 8 mm
Thread M14×1.5
Type of product Gripp insert

Identification & Classification

Article number 361160 7
EAN / GTIN 2050001919250
Manufacturer number 361160 7
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Application:

Serrated gripp insert, e.g. to clamp blanks. Smooth clamping insert with coating, e.g. for clamping pre-machined components. Serrated gripp insert, round, for drilling near to edges and for additional clearance under the workpiece.
For workpieces with a large radius or chamfer between 3 and 8 mm.
For workpieces with a large radius or chamfer between 3 and 8 mm.

Suitable for:

Gripp top jaw No. 361128361129.
Allmatic jaws No. 361206361354. GARANT Xpent top jaws No. 361128 and 361129. GARANT Xtric top jaw 363038 125.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart