NC high pressure vice Duo, Type: 90

Article no.: 360600 90
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
2 pieces in stock 2 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Version: Zero-point clamping system

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Duo
Type 90
Version Zero-point clamping system
Clamping force up to maximum 28 kN
Weight 24 kg
Overall length L 482 mm
Base body length a 400 mm
Clamping range b 0 mm - 64 mm
Base body height c -0.02 80 mm
Clamping range d 56 mm - 120 mm
Jaw height h1 34 mm
Jaw height h2 18 mm
Tenon slots 20H7 mm
Tenon slot tolerance H7
Colour code for suitable accessories Duo
Type of product Machine vice

Identification & Classification

Article number 360600 90
EAN / GTIN 4250364400619
Manufacturer number 6921478000955
Manufacturer/responsible person ALLMATIC-Jakob Spannsysteme GmbH, Jägermühle 10, 87647 UNTERTHINGAU, Germany, www.allmatic.de

Description

Version:

Particularly rigid body made of spheroidal graphite iron, ground on top and bottom faces. Pairing accuracy 0.02 mm.

Function:

Insert first piece at clamping position I and turn the crank until movable jaw touches the component, then insert second part at clamping position II and continue to turn the crank all the way to the stop.

Application:

  • For horizontal use.
  • Clamping of 2 identical parts, dimensional differences (± 3 mm).

Supplied with:

Includes 4 stepped jaws, 1 crank handle, 4 steplessly adjustable clamps and Quick-Start Guide.

Optional extras:

Clamping stud No. 360025.

Note:

  • Overall length L remains unchanged (reduced risk of collisions).
  • Accessories see No. 360530; 361400; 361440; 361600361970.
  • Always clamp 2 workpieces!
  • With 25H6 M10 holes at 200 mm pitch for zero-point clamping systems.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart