{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, grey | Anthracite grey | |
| Colour | grey | |
| Drive size, square profile | 1 inch | |
| External diameter, external square drive | 54 mm | |
| Type of product | adapter | |
| Material | chromium alloy steel | |
| Surface | burnished; hardened | |
| Overall length L | 70 mm | |
| Drive | square profile | |
| Output drive | External square drive |
| Article number | 36030005 | |
| EAN / GTIN | 4018754017447 | |
| Manufacturer number | 36030005 | |
| L-Number | L60010 306 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |