Flexible clamp, variable, Type: 1

Article no.: 360064 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ZeroClamp
External ⌀ D 80 mm
Length L 144 mm
Width B 99 mm
Torque 10 Nm
Clamping height 125 mm - 150 mm
Type 1
Type of product Spare part clamp

Identification & Classification

Article number 360064 1
EAN / GTIN 4045197816115
Manufacturer number 360064 1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Steel base body with integral solid steel taper.
  • Mechanical clamping mechanism.
  • Tightening the lateral clamping bolt axially draws the component in with the respective clamping stud via 2 clamping wedges, and clamps it.
  • Can be secured using steplessly adjustable clamps, T-nuts or zero point clamping system using clamping studs No. 360066.
  • Pre-drilled for the zero point clamping system.

Height adjustment with 3 mm pitch per revolution. Maximum travel 25 mm.
The zero point clamping of the GARANT ZeroClamp system is an important function for modern production systems, especially in automated production. Thanks to a special contact interface, it ensures precise and reliable zero point repetition accuracy. The pneumatic clamping force of the system holds workpieces securely in the desired position, making it possible to change workpieces quickly and accurately without repositioning. This reduces the set-up effort and increases productivity. The zero point clamping of the GARANT ZeroClamp system is indispensable for efficient production processes. Find out more about the innovative technology from GARANT ZeroClamp and optimise your production.

Application:

Simple and exact positioning on the machine table. Clamping of complex components, e.g. For mould making.
For compensating deformed components.

Optional extras:

Clamping stud No. 360025 for size 120, torque wrench No. 656050 size 60, height element No. 360068.

Downloads & documents

From the same series "ZeroClamp" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart