Pre-setting device, Type: VGBASIC

Article no.: 355010 VGBASIC
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
9 pieces in stock 9 pieces available in 3-4 working days
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Base toolholder SK 50
Quick adjustment pneumatic
Measurement process Image processing 10 inch touch screen
Measurement control PC measurement electronics
Measuring accuracy 0.01 mm
Measuring range X 400 mm
Measuring range Z 400 mm
Width base 580 mm
Overall width 975 mm
Depth 260 mm
Height 710 mm
Weight 40 kg
Spindle load 50 kg
Power supply 100-230 V / 50-60 Hz
Power supply Mains operated
Series VG Basic
Type of product Setting master

Identification & Classification

Article number 355010 VGBASIC
EAN / GTIN 4062406229764
Manufacturer number 355010 VGBASIC
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • 10 inch touch screen, with Windows 10 operating system.
  • Focus on intuitive and extremely easy operation.
  • Fine adjustment of both axes (X/ Z).
  • Precise SK 50 needle-bearing taper.
  • Compressed air connection at least 5 bar.
  • Digital camera with 17 times magnification.
  • Radial and axial run-out error of the spindle: max. 5 µm.

Application:

For measuring and pre-setting tools at the machine or production island.

Supplied with:

SK 50 needle-bearing taper, measurement software in all major foreign languages and 3 metres of coiled compressed air hose with 1/4 inch coupling connector.

Optional extras:

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart