Base cabinet for shrink-fit unit, Width: 1500mm

Article no.: 354291 1500
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
6 pieces in stock 6 pieces available in 3-4 working days
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Width (mm) Price per 1 Piece (incl. VAT)

Availability

  • Workbench height: 840
  • Drawer/pull-out shelf load capacity: 75
  • Insert thickness: 50
  • Drawer runner extension (partial/full extension): 100

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Workbench height 840 mm
Drawer/pull-out shelf load capacity 75 kg
Insert thickness 50 mm
Drawer runner extension (partial/full extension) 100 %
Height 840 mm
Width 1,500 mm
Depth 700 mm
Type of product Sub-frame

Identification & Classification

Article number 354291 1500
EAN / GTIN 4062406294915
Manufacturer number 354291 1500
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Body with 3 drawers and one cupboard in RAL 7035 light grey and drawers RAL 7016 anthracite grey. (Storage space for the active cooler of the CU1 cooling unit).
  • Body of welded sheet steel, with bench top of Beolin, edges veneered with 3 mm thick graphite.

Note:

No complaints will be accepted for changes in colour due to exposure to sun and light.
Beolin is a non-porous, hygienic artificial stone made from natural minerals and resins. Minor damage (scratches) can easily be polished away.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart