{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | CURVE CUT | |
| Manufacturer’s designation | CURVE CUT; PREMIUM | |
| Content | 1 pcs. | |
| Description of shape | straight form | |
| Diameter | 115 mm | |
| Width of disc | 1.9 mm | |
| Backing pad | glass fibre | |
| Propulsive equipment | angle grinder | |
| Holder | hole | |
| Diameter of hole | 22.23 mm | |
| Max. thickness of material | 5 mm; 5 mm | |
| Contents unit | pieces | |
| Type of product | cutting disc | |
| Abrasive media | regular aluminium oxide (A) | |
| Grit size (mesh) | 36 mesh | |
| Grinding process | roughing | |
| Suitable for material | stainless steel; steel | |
| Material group | metal | |
| Suitable for | edge grinding | |
| Max. iron, sulphur and chlorine constituents | 0.1 % | |
| Standard | EN 12413 |
| Article number | 34720736 | |
| EAN / GTIN | 9003173221273 | |
| Manufacturer number | 34720736 | |
| L-Number | L50140 104328 | |
| Manufacturer/responsible person | Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de |