{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | ONE | |
| Manufacturer’s designation | Tyrolit ONE Fächerscheibe | |
| Description of shape | taper form | |
| Diameter | 125 mm | |
| Propulsive equipment | angle grinder | |
| Holder | hole | |
| Diameter of hole | 22.23 mm | |
| Grit designation | coarse | |
| Max. circumferential speed | 80 m/s | |
| Type of product | abrasive flap wheel | |
| Abrasive media | zirconium abrasive (ZA) | |
| Suitable for material | stainless steel; steel | |
| Material group | metal |
| Article number | 34689698 | |
| EAN / GTIN | 9009013079882 | |
| Manufacturer number | 34689698 | |
| L-Number | L50140 104950 | |
| Manufacturer/responsible person | Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de |