{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Content | 1 pcs. | |
| Shape | disc form | |
| Diameter | 230 mm | |
| Width of disc T | 6 mm | |
| Propulsive equipment | angle grinder | |
| Holder | hole | |
| Diameter of hole H | 22.23 mm | |
| Max. circumferential speed | 80 m/s | |
| Manufacturer’s designation | A30Q Stahl/Inox; Tyrolit ONE Schruppscheibe | |
| Packaging | loose | |
| Contents unit | pieces | |
| Type of product | abrasive disc | |
| Abrasive media | regular aluminium oxide (A) | |
| Grit size (mesh) | 30 mesh | |
| Grinding process | roughing | |
| Suitable for material | stainless steel; steel | |
| Material group | metal | |
| Suitable for | surface grinding; edge grinding | |
| Standard | EN 12413 |
| Article number | 34689650 | |
| EAN / GTIN | 9009013080048 | |
| Manufacturer number | 34689650 | |
| L-Number | L50140 104724 | |
| Manufacturer/responsible person | Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de |