{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | PREMIUM Schleifvliesscheibe | |
| Content | 1 pcs. | |
| Description of shape | cylindrical shape | |
| Diameter | 200 mm | |
| Propulsive equipment | stationary grinding machine | |
| Holder | hole | |
| Diameter of hole H | 76.2 mm | |
| Grinding media backing | fleece | |
| Contents unit | pieces | |
| Type of product | flap wheel roller fabric, slit | |
| Grinding process | bench grinder | |
| Suitable for material | aluminium; stainless steel; plastics; titanium | |
| Material group | multi-material | |
| Suitable for | surface grinding | |
| Characteristics | cooling coating; low-vibration |
| Article number | 34599233 | |
| EAN / GTIN | 9003173160558 | |
| Manufacturer number | 34599233 | |
| L-Number | L50140 3147 | |
| Manufacturer/responsible person | Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de |