Tyrolit fleece roll 120x10 S VERY-FINE PREMIUM universal

Article no.: 34598353
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 34598353
EAN / GTIN 9003173160046
Manufacturer number 34598353
L-Number L50140 2986
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Description:

The PREMIUM fleece rollers from Tyrolit impress with the longest possible service life thanks to their impregnation, which means that the abrasive grain is also inside the fleece. Whether you are cleaning weld seams, removing rust, processing paint or polishing surfaces - we offer the right product for every application. As a user, you also benefit from the perfect adaptability of the nonwoven to the surface.

Feature:

  • Shape: VLIES roll
  • Material suitability: Steel, stainless steel, wood, plastic / PVC, cast iron, non-ferrous metals
  • Product line: PREMIUM
  • Specification : S VERY FINE
  • Dimension (D x H): 120 x 10 mm
  • Thickness: 120 mm
  • Bore: 10 mm
  • Grit size: 60
  • Tools for: Hand-guided grinding

Advantage:

  • Maximum service life thanks to 100% impregnation - grain is therefore also inside the abrasive fleece
  • Various specifications enable cleaning from weld seams to polishing surfaces
  • Very flexible design - fleece adapts perfectly to the surfaces

Application:

  • For cleaning and processing surfaces with an orbital sander or by hand

Recommendation:

  • A GROB / A MEDIUM for cleaning weld seams, removing rust and coatings and for light deburring
  • A FEIN for working on varnish and paint, for cleaning machine components and for finishing
  • A VERY FINE / A ULTRA FINE for finishing all types of workpieces
  • A GP - GREEN for quick all-round cleaning and finishing

Special features:
  • Very long tool life
  • Perfect for all surfaces
  • General-purpose use

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability