{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | Spiralband PREMIUM | |
| Packaging | loose | |
| Diameter | 60 mm | |
| Length of head | 30 mm | |
| Propulsive equipment | straight die grinder | |
| Holder | shank | |
| Grit designation | medium | |
| Grinding media backing | fabric | |
| Contents unit | pieces | |
| Type of product | flap wheel roller fabric, slit | |
| Abrasive media | zirconium abrasive (ZA) | |
| Suitable for material | aluminium; stainless steel; steel | |
| Material group | metal | |
| Suitable for | surface grinding |
| Article number | 34593900 | |
| EAN / GTIN | 9009013075976 | |
| Manufacturer number | 34593900 | |
| Manufacturer/responsible person | Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de |