Rough cleaning wheels 75xR A EX.COARSE PREMIUM for universal use

Article no.: 34547534
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Non-woven abrasive

Identification & Classification

Article number 34547534
EAN / GTIN 8024406061153
Manufacturer number 34547534
L-Number L50140 3207
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

With the Strip-It coarse cleaning disc for the mini angle grinder, you can effortlessly remove rust, paint, varnish and underbody protection. The porous nylon fibres, enriched with aggressive abrasives, rise to every challenge. At the same time, they also prevent the disc from clogging or sticking. The Strip-It material is cut to disc shape and bonded to the nylon threaded shaft. The red Strip-It coarse cleaning disc made of ceramic corundum (A/S EX. GROB) is harder, more aggressive and firmer than the standard version in black (S GROB). This disc offers the user quiet, fatigue-free grinding with low heat generation.

Feature:

  • Shape: NON-WOVEN quick-release washer
  • Material suitability: Stainless steel, steel, plastic / PVC
  • Product line: PREMIUM
  • Specification : GR A EX. GROB R
  • Dimension (D x DEVICE): 75 x R mm
  • Container diameter: 75 mm
  • Grit size: 10
  • Tools for: Angle grinder

Advantage:

  • Quiet and fatigue-free sanding with low heat generation
  • Structure enriched with nylon fibres ensures aggressive sanding
  • No clogging or clogging of the disc
  • No components that could cause corrosion

Application:

  • For removing rust, paint, varnish and underbody protection with the mini angle grinder

Recommendation:

  • S GROB (black) version for delicate work on surfaces
  • A EX. GROB (red) version for increased aggressiveness and use on edges
  • version S EX. GROB SOFT (brown) for maximum flexibility and reduced vibration

Special features:
  • Low thermal output
  • Maximum aggressiveness
  • No clogging or clogging of the disc

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart