Tyrolit diamond external grinding wheel VIB STAR 250x15x51 B carbide/ceramic

Article no.: 34448316
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 34448316
EAN / GTIN 9003173036068
Manufacturer number 34448316
L-Number L50140 2664
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Description:

  • The resin-bonded diamond wheel with VIB STAR core is a particularly cost-effective solution for machining tungsten carbide.
  • Low wear and a high level of dimensional accuracy are achieved by a constant self-sharpening effect.
  • A high stock removal rate due to synthetic diamonds in resinoid bonds provides a significant advantage over less expensive silicon carbide wheels.

Feature:

  • Max. working speed: 63m/s
  • Specification: 15 - 3
  • Main dimension: D x T x H = 250 x 15 x 51

Advantage:

  • Long lifetime
  • No vibration
  • Superabrasives

Application:

  • For external cylindrical grinding of tungsten carbide and industrial ceramics
  • The use of diamond grit gives you a particularly durable tool for a high surface quality

Material:

  • Ceramic/Tungsten carbide
  • Ceramic/Tungsten carbide

Suitable for:

  • External cylindrical grinding tools

Note:

  • For external cylindrical grinding of tungsten carbide and industrial ceramics
  • The use of diamond grit gives you a particularly durable tool for a high surface quality

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart