TYROLIT straight grinding wheel 1A1 350x20x127 51B126C50B

Article no.: 34448300
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grinding wheel

Identification & Classification

Article number 34448300
EAN / GTIN 9003173036143
Manufacturer number 34448300
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The VIB STAR external grinding wheel is made with a vibration-reducing core. This enables a consistent and quiet grinding process. A constant self-sharpening effect also guarantees consistent power consumption and therefore high economic efficiency of the tool. Low wear results in a high level of dimensional accuracy on the workpiece, thereby reducing dimensional inspections to a minimum.

Feature:

  • Form: 1A1 STRAIGHT GRINDING WHEEL
  • Specification : 20 - 5
  • Dimension (D x T x H): 350 x 20 x 127 mm
  • Diameter: 350 mm
  • Thickness: 20 mm
  • Drill hole: 127 mm
  • Grain size: 126
  • Vs /max: 50 m/s
  • Material suitability: Steel;HSS

Advantage:

  • High economic efficiency
  • No vibration
  • Superabrasives

Application:

  • For external cylindrical grinding of high-alloyed steels and HSS
  • The use of CBN abrasives provides you with a particularly durable tool for a high surface quality

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart