Tyrolit rough grinding wheel 125x7x22,23 A30Q PREMIUM steel/inox

Article no.: 34428041
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation Schruppscheibe X-LOCK 125x7x22,23 mm A30Q PREMIUM Stahl/Edelstahl
Colour blue; grey

Identification & Classification

Article number 34428041
EAN / GTIN 9003173017654
Manufacturer number 34428041
L-Number L50140 1826
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Version:

  • PREMIUM

Description:

  • Traditional clamping systems are prone to problems such as wearing down wheel flanges, which in the worst case can get stuck and lead to serious injuries.
  • That's why Tyrolit is one of the first abrasives manufacturers to integrate Bosch's new clamping systemX-LOCKfor a wide assortment of cut-off wheels, rough grinding wheels and flap discs.
  • Lightning-fast wheel changes and secure assembly thus become the norm for daily grinding tasks.
  • The X-LOCK grinding wheel from Tyrolit offers you the well-known advantages of the innovative clamping system from Bosch in combination with maximum aggressiveness, lifetime and pleasant Comfort-Start technology.

Feature:

  • Max. working speed: 80m/s
  • Specification: A30Q-BFP
  • Main dimension: D x U x H = 125 x 7 x 22,23

Advantage:

  • New X-LOCK clamping system for fast wheel changes
  • Secure mounting thanks to click noise during clamping
  • Maximum abrasiveness and lifetime
  • Comfort Start ensures a comfortable start when grinding and increases the level of working comfort

Application:

  • For demanding applications on different steel and stainless steel grades with new Bosch angle grinders

Material:

  • Stainless steel/Steel
  • Stainless steel/Steel

Suitable for:

  • Angle grinder

Note:

  • For demanding applications on different steel and stainless steel grades with new Bosch angle grinders

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart