QUICK CHANGE DISCS 25xR A MEDIUM for steel/inox/nf-metals/wood

Article no.: 34422743
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 100 Piece
  • Order steps: 100 Piece
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series PREMIUM SCM Quick-Change
Manufacturer’s designation SCM QUICK-CHANGE; Schnellwechselscheibe
Content 1 pcs.
Description of shape round
Propulsive equipment angle grinder
Holder roloc™ quick-change system
Grinding media backing fleece
Contents unit pieces
Type of product hool and loop grinding disc
Abrasive media aluminium oxide abrasive grit (A)
Suitable for material aluminium; stainless steel; wood; plastics; steel
Material group multi-material
Suitable for surface grinding
Characteristics low-vibration
Standard ISO 525

Identification & Classification

Article number 34422743
EAN / GTIN 9003173163665
Manufacturer number 34422743
L-Number L50140 3186
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Downloads & documents

From the same series "PREMIUM SCM Quick-Change" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart