{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Content | 1 pcs. | |
| Shape | round | |
| Propulsive equipment | angle grinder | |
| Holder | roloc™ quick-change system | |
| Grinding media backing | fleece | |
| Manufacturer’s designation | SCM QUICK-CHANGE; Schnellwechselscheibe | |
| Contents unit | pieces | |
| Type of product | hool and loop grinding disc | |
| Suitable for material | aluminium; stainless steel; wood; plastics; steel | |
| Material group | multi-material | |
| Suitable for | surface grinding | |
| Characteristics | low-vibration | |
| Standard | ISO 525 |
| Article number | 34580581 | |
| EAN / GTIN | 9003173163719 | |
| Manufacturer number | 34580581 | |
| L-Number | L50140 2956 | |
| Manufacturer/responsible person | Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de |